Zoro Homepage

All Purpose Cleaner, Jug, 1 gal, Citrus, 4 PK

  • Mfr # 60278

  • Zoro # G108230399


product price: $82.15
/pk 4, $20.54/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Lactic Acid
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60278
Zoro #
G108230399
UPC #
044600602783
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
All Purpose Cleaner
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Lactic Acid
Recommended Dilution
Ready to Use
Standards
EPA Registered
Surfaces for Use On
Chrome, Sealed Granite, Stainless Steel
Color
Colorless
Removes
Grime, dirt, soils, and messes
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
pH Level
2.1
Net Weight
128 oz
Green Certification or Other Recognition
Green Seal(R) Certified, US EPA Design for the Environment
pH Value
Acidic
VOC Content
0%
Application
Multi Surface
Cleaner Chemical Product Grouping
All-Purpose Cleaner and Glass Cleaner
Series
Clorox(R)
Features
Cleans to a Shine without Harsh Chemical Fumes or Residue; Cuts Grease on Multiple Surfaces
Flash Point
212 Degrees F
Nonflammable
Yes
Rinse Required
Yes
NSF Rating
Not Rated

Description

All Purpose Cleaner, All-Purpose Cleaner and Glass Cleaner, Surfaces for Use On Chrome, Sealed Granite, Stainless Steel, Jug, 1 gal, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Lactic Acid, Liquid, Standards EPA Registered, Color Colorless, VOC Content 0 Percent, Flash Point 212 Degrees F, NSF Rating Not Rated, pH Level 2.1, pH Value Acidic, Product Series Clorox(R), Rinse Required Yes, Nonflammable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.