
Bleach Germicidal Wipes, 12 x 12, Unscented, 110/Bucket
Mfr # 10044600303588
Zoro # G6081885
product price: $47.69
/eaKey Features
Material
Non-Woven Fiber
Color
White
Container Type
Bucket
Number of Sheets
110
Ply
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10044600303588
Zoro #
G6081885
UPC #
44600303581
Country of Origin
United States
Dimensions
Length
12"
Width
12"
Details
Item
Towels & Wipes
Material
Non-Woven Fiber
Color
White
Container Type
Bucket
Number of Sheets
110
Ply
1
Fragrance
Unscented
Standards
EPA Reg. No. 67619-12; EPA List N
Wipes per Container
110
Paper Towel Type
Disinfecting Wipes
Application
Hospitals; Nursing Homes; Medical Facilities
Net Weight
7.68 lbs
Packaging Type
Bucket
Surfaces for Use On
Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
Description
Clorox® Healthcare® Bleach Germicidal Wipes, 12 x 12, Unscented, 110/Bucket
- Specially designed for healthcare professionals, these wipes kill C. diff and C. auris in three minutes.
- Faster cleaning power than competitor, these wipes kill over 60 microorganisms, including outbreak causing viruses, emerging viral pathogens, MRSA and VRE in three minutes or less.
- Disinfect more square footage per wipe with fast contact times and greater wetness surface coverage than the leading competitor.
- With an optimized formula that leaves less residue behind, these hospital wipes are recommended in equipment cleaning and care guides.
- Trusted by over 2,400 US hospitals as part of their infection control protocols as key components of infection prevention strategies.
- Packaging may vary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.