Zoro Homepage

Bleach Germicidal Wipes, 12 x 12, Unscented, 110/Refill, PK2

  • Mfr # CLO 30359

  • Zoro # G6078245


product price: $73.79
/pk 2, $36.90/ea

Key Features

Material
Non-Woven Fiber
Color
White
Container Type
Refill
Number of Sheets
110
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO 30359
Zoro #
G6078245
UPC #
10044600303595
Country of Origin
United States

Dimensions

Length
12"
Width
12"

Details

Item
Towels & Wipes
Material
Non-Woven Fiber
Color
White
Container Type
Refill
Number of Sheets
110
Ply
1
Fragrance
Unscented
Features
Refill
Net Weight
15 lbs
Wipes per Container
110
Packaging Type
Refill Pack
Application
Hospitals; Nursing Homes; Medical Facilities
Cleaner Form
Ready-To-Use
Standards
EPA Reg. No. 67619-12; EPA List N
Paper Towel Type
Disinfecting Wipes
Green Certification or Other Recognition
EPA
Surfaces for Use On
Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood

Description

Clorox® Healthcare® Bleach Germicidal Wipes, 12 x 12, Unscented, 110/Refill, 2/Carton


  • Specially designed for healthcare professionals, these wipes kill C. diff and C. auris in three minutes.
  • Faster cleaning power than competitor, these wipes kill over 60 microorganisms, including outbreak causing viruses, emerging viral pathogens, MRSA and VRE in three minutes or less.
  • Disinfect more square footage per wipe with fast contact times and greater wetness surface coverage than the leading competitor.
  • With an optimized formula that leaves less residue behind, these hospital wipes are recommended in equipment cleaning and care guides.
  • Trusted by over 2,400 US hospitals as part of their infection control protocols as key components of infection prevention strategies.
  • Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.