Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleach Germicidal Wipes, 6 x 5, Unscented, 150/Canister, PK6

  • Mfr # CLO 30577

  • Zoro # G6072681


product price: $95.39
/pk 6, $15.90/ea
Free Shipping & Returns

Key Features

Material
Non-Woven Fiber
Color
White
Container Type
Canister
Number of Sheets
150
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLO 30577
Zoro #
G6072681
UPC #
10044600305773
Country of Origin
United States

Dimensions

Length
6"
Width
5"

Details

Item
Towels & Wipes
Material
Non-Woven Fiber
Color
White
Container Type
Canister
Number of Sheets
150
Ply
1
Fragrance
Unscented
Packaging Type
Canister
Application
Hospitals; Nursing Homes; Medical Facilities
Wipes per Container
150
Cleaner Form
Ready-To-Use
Net Weight
14.7 lbs
Standards
EPA Reg. No. 67619-12; EPA List N
Paper Towel Type
Disinfecting Wipes
Green Certification or Other Recognition
EPA
Features
Anti-bacterial, Disinfectant, Non-irritating, Odorless
Surfaces for Use On
Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood

Description

Clorox® Healthcare® Bleach Germicidal Wipes, 6 x 5, Unscented, 150/Canister, 6 Canisters/Carton


  • Specially designed for healthcare professionals, these wipes kill C. diff and C. auris in three minutes.
  • Faster cleaning power than competitor, these wipes kill over 60 microorganisms, including outbreak causing viruses, emerging viral pathogens, MRSA and VRE in three minutes or less.
  • Disinfect more square footage per wipe with fast contact times and greater wetness surface coverage than the leading competitor.
  • With an optimized formula that leaves less residue behind, these hospital wipes are recommended in equipment cleaning and care guides.
  • Trusted by over 2,400 US hospitals as part of their infection control protocols as key components of infection prevention strategies.
  • Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.