Zoro Homepage

Bleach Germicidal Wipes, 6.75 x 9, Unscented, 70/Canister

  • Mfr # 35309

  • Zoro # G706569549


product price: $17.09
/ea

Key Features

Material
Non-Woven Fiber
Color
White
Number of Sheets
1
Ply
1
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35309
Zoro #
G706569549
UPC #
44600353098
Country of Origin
United States

Dimensions

Length
9"
Width
6.75"

Details

Item
Towels & Wipes
Material
Non-Woven Fiber
Color
White
Number of Sheets
1
Ply
1
Fragrance
Unscented
Paper Towel Type
Disinfecting Wipes
Application
Hospitals; Nursing Homes; Medical Facilities
Net Weight
2.08 lbs
Packaging Type
Canister
Wipes per Container
70
Standards
EPA Reg. No. 67619-12; EPA List N
Surfaces for Use On
Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood

Description

Healthcare professionals trust Clorox Healthcare Bleach Germicidal Wipes to help them overcome infection control challenges in a constantly changing healthcare environment. Clorox Healthcare Bleach Germicidal clinical wipes are ready to use, 1 step cleaner containing a 1:10 bleach dilution to meet CDC and OSHA guidelines for disinfecting surfaces in healthcare settings. Designed for daily disinfection, high-touch surfaces and medical equipment. These wipes are EPA registered to kill a total of 58 microorganisms, including HAI causing bacteria like MRSA and VRE in 30 seconds, outbreak causing viruses such as Influenza A and B viruses, Measles virus and Norovirus in 1 minute and C. difficile spores, TB and fungi in 3 minutes. These wipes kill 99.9999% of C. difficile spores, according to the current EPA recommended testing standard (June 2014). These wipes are engineered minimize residue and leave less visible residue on surfaces vs. competitor bleach wipes. They are formulated with an anticorrosion agent and are compatible with common healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminated surfaces and vinyl. Intended for use in healthcare settings.


  • Specially designed for healthcare professionals, these wipes kill C. diff and C. auris in three minutes.
  • Faster cleaning power than competitor, these wipes kill over 60 microorganisms, including outbreak causing viruses, emerging viral pathogens, MRSA and VRE in three minutes or less.
  • Disinfect more square footage per wipe with fast contact times and greater wetness surface coverage than the leading competitor.
  • With an optimized formula that leaves less residue behind, these hospital wipes are recommended in equipment cleaning and care guides.
  • Trusted by over 2,400 US hospitals as part of their infection control protocols as key components of infection prevention strategies.
  • Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.