Zoro Homepage

Bleach, Trigger spray, 32 oz, Clean, fresh scent

  • Mfr # 01204

  • Zoro # G905297489


product price: $7.45
/ea
Sold in multiples of 9 for $67.05

Key Features

Container Size
32 oz
Container Type
Trigger spray
Cleaner Form
Spray
Fragrance
Clean, fresh scent
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01204
Zoro #
G905297489
UPC #
44600012049
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Bleach
Container Type
Trigger spray
Cleaner Form
Spray
Fragrance
Clean, fresh scent
Color
Clear
Surfaces for Use On
Kitchen sinks, counters, refrigerators, appliances, tubs, toilets
Ready to Use/Concentrated
Ready to Use
Removes
Tough stains, grease and dirt
Cleaner Chemical Product Grouping
Surface Cleaner
For Use On
Nonporous surfaces
Application
Multi Surface

Description

Good thing there's Clorox Clean-up cleaner + bleach. It's specially designed to clean and disinfect a variety of stains on a variety of surfaces. And with Smart Tube Technology, you can spray every last drop. Bad news for germs, good news for family relations.


  • • Trigger spray
  • • Cleans, disinfects and degreases nonporous surfaces
  • • Contains no phosphorus
  • • Kills 99.9 percent of household germs in 30 seconds
  • • Removes tough stains, grease and dirt
  • • Deodorizes and has a clean, fresh scent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.