Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20005CSP
Zoro #
G3321818
UPC #
810821021982
Country of Origin
United States
Dimensions
Size
5 lb.
Details
Sub-Category
Spa
Item
Bromine, 1"
Form
Tablet
pH Range
6 to 8
Color
White
Treats Up To
300 gal. Per 3 Tablets
Fragrance
None
Description
Bromine, 1 In., Color White, Fragrance None
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.