Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, All-Purpose, Fresh Scent, 32 fl oz Multi, PK 9

  • Mfr # CLO30197CT

  • Zoro # G502501941


product price: $68.39
/pk 9, $7.60/ea

Key Features

Cleaner Form
Spray
Primary Chemical
Bleach
Color
Multi
Width
3"
Removes
Stain Remover; Grease Remover; Dirt Remover; Germs Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO30197CT
Zoro #
G502501941
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Height
10.13"
Size
32 fl oz (1 quart)

Details

Item
Clean-Up All Purpose Cleaner with Bleach
Cleaner Form
Spray
Fragrance
Rain Clean
Primary Chemical
Bleach
Color
Multi
Removes
Stain Remover; Grease Remover; Dirt Remover; Germs Remover
Application
Multipurpose
Features
Deodorize; Disinfectant; Easy to Use
Type
Surface Cleaner

Description

Clorox Clean-Up All Purpose Cleaner is powered by bleach to quickly and effectively clean, disinfect and deodorize a variety of surfaces both indoors and outdoors. It removes tough kitchen and bath stains, grease and dirt on contact while killing more than 99 percent of germs. This bleach cleaner can be used on multiple hard, nonporous surfaces throughout your home or workplace, including kitchen sinks, counters, refrigerators, appliances, tubs, toilets, fiberglass, floors, showers and tiles. Smart Tube technology lets you spray every drop to prevent wasteful use. The easy-to-use trigger lets you spray into corners and hard-to-reach places to clean every area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.