Shop CLOROX
See all product information
Create Account
Cleaner Disinfectant Wipes, 1-Ply, 6.75" x 8", White, 85/Can, PK6
Mfr # 31757
Zoro # G6103165
product price: $58.95
/pk 6, $9.83/eaKey Features
Sheet Size
6.75" x 8"
Ply
1
Material
Nonwoven Fiber
Width
6.75 in
Standards
EPA Reg. No. 67619-25, EPA List N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31757
- Zoro #
- G6103165
- UPC #
- 10044600317578
- Country of Origin
- United States
Dimensions
- Sheet Size
- 6.75" x 8"
- Width
- 6.75 in
- Length
- 8 in
Details
- Item
- Wipes
- Ply
- 1
- Material
- Nonwoven Fiber
- Standards
- EPA Reg. No. 67619-25, EPA List N
- Fragrance
- Fragranced
- Color
- White
- Application
- Hospitals, Medical Facilities, Nursing Homes
- Surfaces for Use On
- Aluminum,Baked Enamel,Brass,Chrome,Copper,Corian,Finished Wood,Formica,Galvanized Steel,Glass,Glazed Porcelain,Laminate,Linoleum,Marble,Metal,Naugahyde,Painted Metal,Painted Wood,Plastic,Plastic Laminate,Plexiglass,Porcelain Enamel,Rubber,Sealed Fiberglass,Sealed Granite,Sealed Wood,Silver,Stainless Steel,Synthetic Marble,Treated Wood,Vinyl Tile,Wood
- Container Type
- Canister
- Wipes per Container
- 85
Description
Clorox® Healthcare® VersaSure Cleaner Disinfectant Wipes, 1-Ply, 6.75" x 8", White, 85/Can, 6 Can/CT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.