This item is Discontinued.

Clorox Clorox 31387, Scentiva Multi Surface Cleaner, Tuscan Lavender And Jasmine, 32 Oz CLO31387

Clorox 31387, Scentiva Multi Surface Cleaner, Tuscan Lavender And Jasmine, 32 Oz (Discontinued)

  • Mfr # CLO31387
  • Zoro # G111232519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO31387
Zoro #
G111232519
UPC #
-
Country of Origin
United States

Details

Item
Multi-Surface Cleaner

Description

Clorox Scentiva Multi Surface Cleaner combine the trusted cleaning and disinfection power of Clorox with a captivating scent to transform your entire home. Clorox Scentiva scents are well-crafted, curated, inviting blends that will elevate your cleaning experience. This cleaning spray is bleach-free and multi-purpose and powers through tough grease and grime with ease. Use this disinfecting spray for toilets, tubs, cabinets and floors. Utilize this all-purpose cleaner to cut down on your necessary cleaning supplies and quickly spray away an array of messes. Safe to use on most surfaces and around pet areas, Clorox Scentiva Disinfectant Spray cleaner eliminates 99.9% of germs while filling your home with uplifting, long-lasting scents. Ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities. Great for everyday and seasonal cleaning like Spring Cleaning, Back to School and Cold and Flu season. Application: Degreaser/Cleaner, Applicable Material: Ceramic, Fiberglass, Glass, Laminates, Metal, Plastic, Chemical Compound: Alkyl C12 40%, C14 50%, C16 10%, Dimethyl Benzyl Ammonium Chloride .3%, Dirt Types: Bacteria, Fungus, Grease, Grime, Oil, Soil.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.