Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clorox Germicidal Disinfectant Wipes

  • Mfr # 32621

  • Zoro # G116520727


product price: $121.99
/pk 6, $20.33/ea
Free Shipping & Returns

Key Features

Cleaner Form
Wipes
Container Type
Soft Pack
Sheet Size
9 in L x 6.75 in W
Surfaces for Use On
Hard Non-Porous Surfaces
Standards
EPA Registered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32621
Zoro #
G116520727
UPC #
10044600326211
Country of Origin
United States

Dimensions

Sheet Size
9 in L x 6.75 in W
Sheet Width
6 3/4 in
Sheet Length
9 in
Container Size
100 ct

Details

Cleaner Form
Wipes
Container Type
Soft Pack
Surfaces for Use On
Hard Non-Porous Surfaces
Item
Clorox Germicidal Disinfectant Wipes
Standards
EPA Registered
Color
White
Application
Animal equipment, Autoclaves, Chairs, Countertops, Dental, Doorknobs, General Use, Laboratory, Medical, Veterinary
Fragrance
Floral, Fruity
EPA Registered
Yes
EPA Registration Number
67619-12
Cleaner Chemical Product Grouping
Bleach
Disposable/ Reusable
Disposable
Primary Chemical
Sodium Hypochlorite
Wet Contact Time
30 sec to 3 min
Targeted Pathogens
Biodegradable
No
NSF Rating
Not Rated

Description

Bleach, Disinfecting Wipes, Primary Chemical Bleach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.