Disinfectant Cleaner, 1 gal, Jug, PK4
Mfr # 32122
Zoro # G501113848
product price: $154.99
/pk 4, $38.75/ea
Free Shipping & Returns
Key Features
Application
Multipurpose, Multi Surface
Container Type
Jug
Container Size
1 gal
Color
White
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32122
Zoro #
G501113848
UPC #
10044600321223
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Disinfectant Cleaner
Application
Multipurpose, Multi Surface
Container Type
Jug
Color
White
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
Bleach
Standards
EPA Registered
Wet Contact Time
1 min
Net Weight
8.73 oz
Features
Low Odor, Antibacterial
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Bleach
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
Targeted Pathogens
E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; MRSA; Salmonella; Norovirus; Rotavirus
Product Series
Clorox
NSF Rating
Not Rated
Properties
EPA Registered
EPA Registration Number
67619-40
EPA Registered
Yes
Biodegradable
No
Description
Disinfectant Cleaner, Primary Chemical Bleach, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 1 min, Targeted Pathogens E. coli, H1N1, Hepatitis B, Hepatitis C, Herpes, HIV, MRSA, Norovirus, Rotavirus, Salmonella, Product Series Clorox, Biodegradable No, Rinse Required Yes, NSF Rating Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.