Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Toiletwand Refill Heads, 10/Pack, 6 Packs/Carton

  • Mfr # 31620

  • Zoro # G604926369


product price: $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31620
Zoro #
G604926369
UPC #
44600017174
Country of Origin
United States

Description

clean and disinfect with clorox toiletwand refills that kill 99.9% of bacteria and viruses while leaving your toilet sparkling clean. these toilet scrub pad refill heads click onto the toiletwand to swish, scrub and clean the toilet bowl and conveniently pop off to throw in the trash. preloaded with clorox cleaner, these disposable scrubbing pads deep clean and remove stains while eliminating germs to make your toilet bowl feel like new. this all-in-one bathroom household cleaner eliminates the need to carry around a bottle of cleaner and germ-ridden toilet brush. the hexagon shaped sponge heads clean in hard to reach places under the bowl rim and drain for a deeper and faster clean to remove rust, calcium and lime stains. ideal for use in offices, daycare centers, schools restaurants and other commercial facilities. packaging may vary. clorox toiletwand disinfecting refill pack is preloaded with 4x the powerful cleaning action of clorox cleaner in every disposable cleaning head. The toilet wand system allows you to click a sponge like head onto the wand, scrub to unleash the preloaded cleaner, then toss the head away. These disposable cleaning heads kills germs, removes rust, calcium and lime scale while it disinfects, deodorizes and deep cleans with ease. Based on comparative lab tests, the toilet wand cleans better than a brush. The powerful disinfecting cleaning head is shaped so that you tackle every stain and every disgusting growth under the hard to reach areas of the bowl rim while killing 99.9% of germs like staphylococcus aureus, salmonella enterica, rhinovirus type 37 and influenza a. The clorox toiletwand handle is sold separately. Ideal for use in offices, daycare centers, schools restaurants and other commercial facilities. Just click your way to a cleaner toilet with the clorox toiletwand disposable toilet cleaning system. Diameter: 3"; color(s): blue/white; for use wi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.