Disinfecting Wipes, 7 x 8, Fresh Scent, 35/Canister, 12PK
Mfr # 01593
Zoro # G505736845
Key Features
Specifications
Product Information
- MFR #
- 01593
- Zoro #
- G505736845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8"
- Width
- 7"
Details
- Item
- Cleaning/Disinfecting Wipes
- Material
- Nonwoven Fiber
- Color
- White
- Number of Sheets
- 35
- Ply
- 1
- Fragrance
- Fresh
- Packaging Type
- Canister
- Wipes Application
- Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
- Paper Towel Type
- Disinfecting Wipes
- Application
- Bathrooms; Day Care Centers; Gyms; Hospitals; Kitchens; Offices; Schools
- Features
- Value Pack—Stock up and save!
- Standards
- EPA Reg. No. 5813-79; EPA List N
- Wipes per Container
- 35
- Recommended For
- Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses
- Net Weight
- 10.06 lbs
- Primary Chemical
- Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid
- Surfaces for Use On
- Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood
Description
Clorox Disinfecting Wipes clean, disinfect and remove allergens leaving behind a pleasant scent. Disinfecting Wipes clean and disinfect with antibacterial power that kills 99.9% of viruses and bacteria that can live on surfaces, including COVID-19 Virus, staph, E. coli, MRSA, salmonella, strep and Kleb on hard, nonporous surfaces when used as directed. These all-purpose disposable wipes remove common allergens, germs and messes on surfaces like kitchen counters, bathroom surfaces and more. Disinfecting Wipes are safe to use on a variety of surfaces including non-food-contact surfaces in the home, office, daycares, schools, hotels, restaurants, and more. Use as directed. Allow product to air dry.
- Disinfecting wipes are proven to kill COVID-19 Virus on hard, nonporous surfaces when used as directed; cleans and kills 99.9% of viruses and bacteria with powerful formula.
- These all-purpose disposable wipes remove common allergens germs and messes on surfaces like kitchen counters, bathroom surfaces and more.
- Create clean public spaces with these versatile wet wipes that breakdown grease, soap scum and grime so you can tackle messes on a variety of surfaces, bleach-free.
- Multi-surface cleaning wipes are safe for finished wood, sealed granite and stainless steel; use on non-food-contact surfaces in the home, office, classroom, pet area, dorm, locker room and more.
- Disposable antibacterial wipes have a clean scent; dispose of wipes according to manufacturer instructions.
- Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
- Packaging may vary.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.