Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, 75 ct, Canister, PK6

  • Mfr # 60605

  • Zoro # G913038340


product price: $51.99
/pk 6, $8.67/ea

Key Features

Material
100 percent plant-based cloth
Color
Green
Container Type
Canister
Fragrance
Fresh
Standards
DFE Design for the Environment, Safer Choice, USDA Biobased
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60605
Zoro #
G913038340
UPC #
-
Country of Origin
United States

Dimensions

Container Size
75 ct
Sheet Length
8 in
Sheet Width
7 1/2 in

Details

Item
Disinfecting Wipes
Material
100 percent plant-based cloth
Color
Green
Container Type
Canister
Fragrance
Fresh
Standards
DFE Design for the Environment, Safer Choice, USDA Biobased
Cleaner Form
Wipes
Application
Disinfecting, Sanitizing
VOC Content
Less Than.01%
Primary Chemical
Citric Acid
Wet Contact Time
1 to 5 min
Features
Kills 99.9% of Illness-Causing Germs
Surfaces for Use On
Hard Non-Porous
EPA Registered
Yes
EPA Registration Number
67619-48
Targeted Pathogens
Cold and Flu Viruses, E-Coli, Mrsa, Norovirus

Description

Disinfecting Wipes, Primary Chemical Citric Acid, Targeted Pathogens Cold and Flu Viruses, E. coli, MRSA, Norovirus, Wet Contact Time 1 to 5 min, Canister, Container Size 75 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Disinfecting, Sanitizing, Fragrance Fresh, EPA Registered Yes, EPA Registration Number 67619-48, Features Kills 99.9 Percent of Illness-Causing Germs, NSF Rating Not Rated, Product Series Clorox EcoClean, Sheet Length 8 in, Sheet Width 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.