Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, Bag, White, PK2

  • Mfr # 30827

  • Zoro # G3898419


product price: $62.36
/pk 2, $31.18/ea

Key Features

Color
White
Sheet Size
12 in x 11 in
Number of Sheets
185
Length
11"
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30827
Zoro #
G3898419
UPC #
10044600308279
Country of Origin
United States

Dimensions

Sheet Size
12 in x 11 in
Length
11"
Width
12"
Container Size
185 ct
Sheet Length
11 in
Sheet Width
12 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Bag
Number of Sheets
185
Series
No Series
Fragrance
Cherry Almond
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
EPA Registered
Disinfectant Efficacy
Hepatitis B (HBV), Herpes Simplex Virus Type 1 (HSV-1), HIV Type 1, Influenza A, Norovirus
Cleaner Form
Wipes
Cleaner Chemical Product Grouping
Disinfectant
Primary Chemical
Hydrogen Peroxide
Wet Contact Time
1 min or Less
Includes Chemical
Hydrogen Peroxide
Application
Disinfecting/Sanitizing
Formula
Bleach Free, Hydrogen Peroxide
Wipes Application
Disinfecting/Sanitizing
Green Certification or Other Recognition
EPA
Packaging Type
Soft Pack
Containers per UOM
2
Flash Point
Greater than 200 Degrees F
Features
Pre-moistened, Disinfectant, Anti-bacterial, Deodorize
NSF Rating
Not Rated
Disposable/ Reusable
Disposable
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
H1N1, Hepatitis B, Herpes, HIV, Norovirus
EPA Registration Number
67619-25

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens H1N1, Hepatitis B, Herpes, HIV, Norovirus, Wet Contact Time 1 min or Less, Bag, Container Size 185 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 12 in x 11 in, Application Disinfecting/Sanitizing, Fragrance Cherry Almond, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 67619-25, Flash Point Greater Than 200 Degrees F, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.