Zoro Homepage

Disinfecting Wipes, Canister, White, PK6

  • Mfr # 30824

  • Zoro # G3898428


product price: $52.09
/pk 6, $8.68/ea

Key Features

Color
White
Sheet Size
9 in x 6 3/4 in
Container Type
Canister
Number of Sheets
95
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30824
Zoro #
G3898428
UPC #
10044600308248
Country of Origin
United States

Dimensions

Sheet Size
9 in x 6 3/4 in
Length
9"
Width
6.75"
Sheet Length
9 in
Container Size
95 ct
Sheet Width
6 3/4 in

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens H1N1, Hepatitis B, Herpes, HIV, Norovirus, Wet Contact Time 1 min or Less, Canister, Container Size 95 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 9 in x 6 3/4 in, Application Disinfecting/Sanitizing, Fragrance Cherry Almond, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 67619-25, Flash Point Greater Than 200 Degrees F, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.