Zoro Homepage

Disinfecting Wipes, Canister, White, PK6

  • Mfr # 30825

  • Zoro # G3898373


product price: $43.39
/pk 6, $7.23/ea

Key Features

Color
White
Sheet Size
6 3/4 in x 5 3/4 in
Container Type
Canister
Number of Sheets
155
Series
No Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30825
Zoro #
G3898373
UPC #
10044600308255
Country of Origin
United States

Dimensions

Sheet Size
6 3/4 in x 5 3/4 in
Sheet Width
6 3/4 in
Sheet Length
5 3/4 in
Container Size
155 ct

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
155
Series
No Series
Fragrance
Unscented
Cleaner Form
Wipes
Standards
EPA Registered
Wet Contact Time
1 min or Less
Application
Disinfecting/Sanitizing
Formula
Bleach Free, Hydrogen Peroxide
Disinfectant Efficacy
Hepatitis B (HBV), Herpes Simplex Virus Type 1 (HSV-1), HIV Type 1, Influenza A, Norovirus
Includes Chemical
Hydrogen Peroxide
Wipes Application
Disinfecting/Sanitizing
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Disinfectant
Green Certification or Other Recognition
EPA
Features
Deodorize, Anti-bacterial, Disinfectant, Pre-moistened
Packaging Type
Canister
Flash Point
Greater than 200 Degrees F
Targeted Pathogens
H1N1, Hepatitis B, Herpes, HIV, Norovirus
NSF Rating
Not Rated
EPA Registration Number
67619-25
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
Disposable/ Reusable
Disposable

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens H1N1, Hepatitis B, Herpes, HIV, Norovirus, Wet Contact Time 1 min or Less, Canister, Container Size 155 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 6 3/4 in x 5 3/4 in, Application Disinfecting/Sanitizing, Fragrance Unscented, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 67619-25, Flash Point Greater Than 200 Degrees F, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.