Zoro Homepage

Disinfecting Cleaning Wipes, Flex Pack, 1-Ply, 8 x 7, Lemon Scent, White, 75 Towels

  • Mfr # 31404

  • Zoro # G611436462


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Material
Nonwoven Fiber
Color
White
Container Type
Dispenser Box
Ply
1
Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31404
Zoro #
G611436462
UPC #
44600314044
Country of Origin
United States

Dimensions

Length
7"
Width
8"

Details

Item
Disinfecting Wipes
Material
Nonwoven Fiber
Color
White
Container Type
Dispenser Box
Ply
1
Fragrance
Lemon
Standards
EPA Reg. No. 67619-31; EPA List N
Application
Bathrooms; Day Care Centers; Gyms; Hospitals; Kitchens; Offices; Schools
Wipes per Container
75
Surfaces for Use On
Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood

Description

Clorox Disinfecting Wipes come in a convenient easy to pull dispensing pack make cleaning easy. This flexible pack allow you to easily dispense, clean and disinfect while storing, stacking or taking on the go. 3-in-1 Clorox Disinfecting Wipes kill germs, clean tough messes and remove more than 99% of allergen*, all while leaving a pleasant scent. Disinfecting Wipes kill 99.9% of viruses and bacteria that can live on surfaces, including COVID-19 Virus on hard nonporous surfaces when used as directed, staph, E. coli, MRSA, salmonella, strep and Kleb. These all-purpose wipes remove common allergens, germs and messes on kitchen counters, bathroom surfaces and more and can prevent the growth of bacteria for up to 24 hours on non-food contact surfaces. Do not flush.


  • 3-in-1 disinfecting wipes kill germs, clean tough messes and remove more than 99% of allergens, plus they come in pack for easy portability.
  • These disinfectant wipes are proven to kill the COVID-19 Virus in 15 seconds on hard nonporous surfaces when used as directed and kill 99.9% of viruses and bacteria.
  • Multi-surface cleaning wipes are safe on finished wood, sealed granite and stainless steel and are suitable for the home, office, classroom, pet area, dorm and locker room; do not flush.
  • New easy to pull flip moisture-seal top pack allows for the easiest way to clean and disinfect: open with one hand dispenses one wipe at a time.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
  • Package may vary.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.