Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44600-60034
Zoro #
G503046328
UPC #
044600600345
Country of Origin
United States
Dimensions
Container Size
70 ct
Sheet Width
7 in
Sheet Length
7 1/4 in
Details
Item
Disinfecting Wipes
Color
White
Container Type
Soft Pack
Fragrance
Fresh
Standards
EPA Registered
Disposable/ Reusable
Disposable
Application
Disinfecting/Sanitizing
Features
70% Less Plastic
Product Series
No Series
EPA Registration Number
67619-31
Cleaner Form
Wipes
EPA Registered
Yes
Primary Chemical
Quat
Surfaces for Use On
Hard Nonporous Surfaces
Cleaner Chemical Product Grouping
Disinfectant
Targeted Pathogens
NSF Rating
Not Rated
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens Avian Influenza, Ebola, Hepatitis B, Hepatitis C, Herpes, Human Coronavirus, HIV, Influenza, Legionella Pneumophila, Listeria Monocytogenes, Measles, MERS - Coronavirus, Newcastle Disease, Pseudomonas Aeruginosa, Respiratory Syncytial Virus, Rotavirus, Salmonella, SARS-Associated Coronavirus, SARS-CoV-2, Serratia Marcescens, Shigella Flexneri, Staphylococcus Aureus, Streptococcus Pneumoniae, Streptococcus Pyogenes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.