Dispatch Cleaner Disinfectant Towels, 6 3/4 x 8, 150/Can
Mfr # CLO 69150
Zoro # G6072812
Key Features
Specifications
Product Information
- MFR #
- CLO 69150
- Zoro #
- G6072812
- UPC #
- 729969691509
- Country of Origin
- United States
Dimensions
- Sheet Size
- 6.75" x 8"
- Length
- 8"
- Width
- 6-3/4 in
Details
- Item
- Cleaning/Disinfecting Wipes
- Material
- Nonwoven Fiber
- Color
- White
- Number of Sheets
- 150
- Ply
- 1
- Fragrance
- Unscented
- Net Weight
- 2.5 lbs
- Application
- Hospitals, Medical Facilities, Nursing Homes
- Standards
- EPA Reg. No. 56392-8; EPA List N
- Primary Chemical
- Bleach; Sodium Hypochlorite
- Contains
- Bleach; Sodium Hypochlorite
- Packaging Type
- Canister
- Paper Towel Type
- Disinfecting Wipes
- Wipes per Container
- 150
- Surfaces for Use On
- Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
Description
Dispatch Hospital Cleaner Disinfectant Towels with Bleach are intermediate-level hospital disinfectant wipes that meet CDC CMS and OSHA guidelines for cleaning and disinfecting surfaces in healthcare facilities. They are ready to use, one-step cleaner-disinfectant wipes containing a 1:10 bleach dilution. These premoistened towels are EPA-registered to kill C. Difficile spores in 3 minutes and other common healthcare pathogens just 1 minute. These towels also meet EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard nonporous surfaces when used as directed. These wipes kill 99.9999% of C. difficile spores, according to the current EPA recommended testing standard (June 2014). For clinical usage for disinfecting equipment and high-touch surfaces, these wipes feature an anticorrosion agent and are formulated for broad surface compatibility with healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminated surfaces and vinyl. Intended for use in healthcare settings.
- Clean and disinfect with these germicidal bleach-based wipes; EPA-registered to kill 30 bacteria, fungi and viruses.
- Kills C. Difficile spores in 3 minutes and more than 25 other pathogens in one minute; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard nonporous surfaces when used as directed.
- Great for clinical usage, these multi-surface wipes work to disinfect equipment and high-touch surfaces.
- These dispatch wipes are recommended in cleaning and care guides for disinfecting ultrasound probes, blood glucose meters, infusion pumps and other hospital equipment.
- Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.