Disposable Toilet Cleaning System, PK6
Mfr # 03191
Zoro # G4991585
product price: $108.14
/pk 6, $18.02/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Disposable Toilet Wand Starter Kit
Container Type
Box
Fragrance
Unscented
Cleaner Form
Sponge Head
Primary Chemical
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03191
Zoro #
G4991585
UPC #
10044600031917
Country of Origin
United States
Dimensions
Cleaner Container Size
1 lb
Container Size
1 lb
Details
Cleaner Chemical Product Grouping
Disposable Toilet Wand Starter Kit
Container Type
Box
Item
Toilet Wand Disposable Starter Kit
Fragrance
Unscented
Cleaner Form
Sponge Head
Primary Chemical
None
Item - Bathroom Cleaners
Toilet Wand Disposable Cleaning System
Cleaner Container Type
Box
Color
Blue/White
Recommended Dilution
Ready to Use
Includes Chemical
None
Degreaser Container Type
Box
VOC Content
3%
Rinse Required
Yes
Includes
Caddy, (6) Disposable Refill Head
Properties
Nonflammable
NSF Rating
Not Rated
Nonflammable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Clorox
Description
Disposable Toilet Wand Starter Kit, Toilet Wand Disposable Starter Kit, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Box, Container Size 1 lb, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Sponge Head, Color Blue/White, Product Series Clorox, VOC Content 3 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Package Quantity 6
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.