Free & Clear Cleaning Wipes, 75 wipes/canister
- Mfr # CLO32486
- Zoro # G624176669
product price:Â
$
8.59
/ea
Key Features
Wipes per Container
75
Container Type
Tub
Color
White
Width
4.25 in
Length
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLO32486
- Zoro #
- G624176669
- UPC #
- 044600324869
- Country of Origin
- United States
Dimensions
- Width
- 4.25 in
- Length
- 4.25 in
- Height
- 8.3 in
Details
- Wipes per Container
- 75
- Container Type
- Tub
- Item
- Cleaning Wipes
- Color
- White
Description
The perfect addition to your household cleaning supplies, Clorox Compostable Cleaning Wipes are safe for use around children, pets and food. they are formulated with ingredients that provide a powerful clean without bleach, dyes or perfumes and won't leave behind harsh chemical fumes and residue. Durable wipes are made of plant-based cloth to effectively remove dirt and grime on many hard surfaces throughout your home or office, including counters, sinks, toilets, painted or sealed wood floors and stoves. They are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.