Zoro Homepage

Germicidal Disinfecting Wipes, 12 x 12", 2 Pack, 110 Wipes/ Pack

  • Mfr # 30358

  • Zoro # G3347276


product price: $77.39
/pk 2, $38.70/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
12 in x 12 in
Number of Sheets
110
Series
No Series
Fragrance
Bleach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30358
Zoro #
G3347276
UPC #
10044600303588
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Sheet Width
12 in
Sheet Length
12 in
Container Size
110 ct

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Bleach, Targeted Pathogens C. Difficile, E. coli, HIV, MRSA, Norovirus, TB, Wet Contact Time 2 to 3 min, Bucket, Container Size 110 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 12 in x 12 in, Application Disinfecting/Sanitizing, Fragrance Bleach, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 67619-12, NSF Rating Not Rated, Product Series No Series, Sheet Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.