Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Germicidal Disinfecting Wipes, 6 x 5", 6 Pack, 150 Wipes/ Pack

  • Mfr # 30577

  • Zoro # G3112435


product price: $73.69
/pk 6, $12.28/ea

Key Features

Color
White
Sheet Size
6 in x 5 in
Container Type
Canister
Number of Sheets
150
Series
No Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30577
Zoro #
G3112435
UPC #
10044600305773
Country of Origin
United States

Dimensions

Sheet Size
6 in x 5 in
Container Size
150 ct
Sheet Length
6 in
Sheet Width
5 in

Details

Item
Germicidal Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
150
Series
No Series
Fragrance
Bleach
Application
Disinfecting/Sanitizing
Cleaner Chemical Product Grouping
Disinfectant
Wet Contact Time
2 to 3 min
Cleaner Form
Wipes
Wipes Application
Disinfecting/Sanitizing
Standards
EPA Registered, OSHA
Wipes per Container
150
Primary Chemical
Bleach
Formula
Bleach Based
Green Certification or Other Recognition
EPA
Packaging Type
Canister
Features
Odorless, Disinfectant, Anti-bacterial, Non-irritating
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
EPA Registration Number
67619-12
Targeted Pathogens
C. Difficile, E-coli, HIV, MRSA, Norovirus, TB
Disposable/ Reusable
Disposable
NSF Rating
Not Rated

Description

Disinfectant, Germicidal Disinfecting Wipes, Primary Chemical Bleach, Targeted Pathogens C. Difficile, E-coli, HIV, MRSA, Norovirus, TB, Wet Contact Time 2 to 3 min, Canister, Container Size 150 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 6 in x 5 in, Application Disinfecting/Sanitizing, Fragrance Bleach, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 67619-12, NSF Rating Not Rated, Product Series No Series, Sheet Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.