Healthcare Bleach Germicidal Wipes, 70 Wipes/Canister

  • Mfr # 35309CT

  • Zoro # G610074900


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
6.75" Width x 9" Length
Container Type
Tub
Length
9"
Width
6.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35309CT
Zoro #
G610074900
UPC #
10044600353095
Country of Origin
United States

Dimensions

Sheet Size
6.75" Width x 9" Length
Length
9"
Width
6.75"

Details

Item
Germicidal Wipe
Color
White
Container Type
Tub
Fragrance
Unscented
Application
Tile
Features
Anti-corrosive
Cleaner Form
Wipe
Surfaces for Use On
Bacteria Remover

Description

Healthcare professionals trust clorox healthcare bleach germicidal wipes to help them overcome infection control challenges in a constantly changing healthcare environment. Clorox healthcare bleach germicidal clinical wipes are ready to use, 1 step cleaner containing a 1:10 bleach dilution to meet cdc and osha guidelines for disinfecting surfaces in healthcare settings. Designed for daily disinfection, high-touch surfaces and medical equipment. These wipes are epa registered to kill a total of 58 microorganisms, including hai causing bacteria like mrsa and vre in 30 seconds, outbreak causing viruses such as influenza a and b viruses, measles virus and norovirus in 1 minute and c. Difficile spores, tb and fungi in 3 minutes. These wipes kill 99.9999% of c. Difficile spores, according to the current epa recommended testing standard june 2014. These wipes are engineered minimize residue and leave less visible residue on surfaces vs. Competitor bleach wipes. They are formulated with an anticorrosion agent and are compatible with common healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminated surfaces and vinyl. Intended for use in healthcare settings. Ready to use cleaner disinfectant; epa registered to kill c. Difficile and 58 other microorganisms. Clean, disinfect and deodorize with proven efficacy against outbreak-causing viruses like influenza a, influenza b and norovirus. Proven efficacy against outbreak-causing viruses influenza a and b viruses, measles virus and norovirus. Powerful disinfectant wipes are great for terminal cleaning. Use in healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities. Three minute contact time to kill c.diff spores. Meets cdc and osha recommendations. Feature an anticorrosion agent to ensure compatibility with healthcare surfaces. Tested for surface safety on common healthcare and office surfaces and equipm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.