Shop CLOROX

VersaSure Cleaner Disinfectant Wipes, 1-Ply, 6 x 5, Fragranced, White, 150 Wipes, PK6

  • Mfr # 31758

  • Zoro # G7728769


product price:  $90.39
/pk 6, $15.07/ea

Key Features

Material
Nonwoven Fiber
Color
White
Sheet Size
6" x 5"
Container Type
Canister
Number of Sheets
150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31758
Zoro #
G7728769
UPC #
10044600317585
Country of Origin
United States

Dimensions

Sheet Size
6" x 5"
Length
5 in
Width
6 in

Details

Item
Cleaning/Disinfecting Wipes
Material
Nonwoven Fiber
Color
White
Container Type
Canister
Number of Sheets
150
Ply
1
Fragrance
Scented
Cleaning Cloth Style
Cleaning/Disinfecting Wipes
Packaging Type
Canister
Standards
EPA Reg. No. 67619-25; EPA List N
Application
Hospitals; Medical Facilities; Nursing Homes
Paper Towel Type
Disinfecting Wipes
Net Weight
14.116 lbs
Wipes per Container
150
Primary Chemical
Ethanolamine; Quaternary Ammonium Compounds, C12-14-Alkyl[(Ethylphenyl )Methyl]Dimethyl, Chlorides; Quaternary Ammonium Compounds, C12-18-Alkyl[(Ethylphenyl )Methyl]Dimethyl, Chlorides
Surfaces for Use On

Description

Clorox Healthcare VersaSure Cleaner Disinfectant Wipes kill over 40 pathogens quickly on a broad range of surfaces. These strong and durable clothlike wipes are your alcohol free solution to cleaning and disinfecting. VersaSure wipes are EPA registered to kill pathogens on hard surfaces in as fast as 30 seconds for most bacteria and viruses, including mumps, measles, MRSA and tuberculosis. These one step disinfecting wipes meet EPA efficacy testing requirements for hospital disinfection, making them great for daily use in your healthcare facility. Designed for patient and staff comfort, the alcohol free quat formula is made with no harsh chemical odors, fumes or added fragrances. The nonwoven wipe does not leave lint on surfaces, and the larger wipe covers more surface area with less effort. Intended for use in healthcare settings.


  • Clean with these alcohol-free quaternary ammonium disinfecting wipes; EPA registered to kill more than 40 microorganisms in 2 minutes or less, including 12 antibiotic resistant organisms.
  • These non-bleach, one-step cleaner disinfectant wipes are low-odor, non-corrosive and contain no added fragrance.
  • Wipes meet EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard nonporous surfaces when used as directed.
  • Ready-to-use, one-step multi-surface cleaner disinfectant wipes are great for terminal cleaning.
  • Use in healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.