Z300 ToolBox Wipers
- Mfr # 2020002
- Zoro # G502753975
product price:Â
$
16.69
/ea
Key Features
Color
White
Outside Diameter
2.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2020002
- Zoro #
- G502753975
- UPC #
- 660708202009
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2.25
Details
- Color
- White
Description
The Sellars Z300 ToolBox Wipers are perfect to keep on a workbench or counter top for a quick clean up. These disposable rags are made with 45% recycled cellulose fibers, work like cloth and are soft on your hands and face. ToolBox wipers come in case of 1/4-fold wipes (12 packs/90 sheets per pack), Interfold box of 135 sheets or jumbo roll of 950 sheets. Optional wall-mount dispenser (Item # 224876) sold separately.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.