Hydrogen Peroxide Cleaner Disinfectant Wipes, 6.75 x 5.75, Unscented, 155 Wipes

  • Mfr # 30825

  • Zoro # G615661150


product price: $18.99
/ea

Key Features

Color
White
Container Type
Tub
Number of Sheets
155
Length
5.75 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30825
Zoro #
G615661150
UPC #
44600308258
Country of Origin
United States

Dimensions

Length
5.75 in
Width
6.75 in

Details

Color
White
Container Type
Tub
Number of Sheets
155
Fragrance
Unscented
Wipes per Container
155
Surfaces for Use On
Nonporous Medical Surfaces, Baked Enamel, Chrome, Glass,, Glazed Ceramic, Glazed Porcelain, Laminated Surfaces, Plastic, Stainless Steel, Vinyl
Application
Hospitals; Medical Facilities; Nursing Homes
Standards
EPA Reg. No. 67619-24; EPA List N
Packaging Type
Canister
Item
Cleaner/Detergent Wet Wipes
Material
Nonwoven Fiber

Description

Great surface compatibility, less residue. Clorox Healthcare Hydrogen Peroxide Cleaner Disinfectant Wipes leave no harsh chemical odor or fumes and kill bacteria and viruses in 30 seconds. Disinfect with one wipe that is registered to kill C. auris, 13 antibiotic resistant pathogens and multiple strains of MRSA. This ready to use broad spectrum disinfectant has a noncorrosive formula suitable for cleaning medical devices, common areas and high touch surfaces made of materials like stainless steel, painted metals, glass, chrome, glazed tile, plexiglass and sealed fiberglass. These Clorox Healthcare hydrogen peroxide wipes are ideal for daily use in healthcare settings including hospitals, medical facilities, outpatient facilities and long term care facilities.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.