Zoro Homepage

Multi-Purpose Cleaner, Bottle, 175 oz, Citrus Blossom, 3 PK

  • Mfr # 60615CT

  • Zoro # G412929491


product price: $64.25
/pk 3, $21.42/ea

Key Features

Container Size
175 oz
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Citrus Blossom
Primary Chemical
Water; PEG/PPG Propylheptyl Ether or C10-12 Alcohol Ethoxylates; Fragrance; Sodium Lauryl Sulfate; Sodium Carbonate; Citric Acid; Methylisothiazolinone; Octylisothiazolinone; Colorant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60615CT
Zoro #
G412929491
UPC #
-
Country of Origin
United States

Dimensions

Container Size
175 oz

Details

Item
Multi-Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Citrus Blossom
Primary Chemical
Water; PEG/PPG Propylheptyl Ether or C10-12 Alcohol Ethoxylates; Fragrance; Sodium Lauryl Sulfate; Sodium Carbonate; Citric Acid; Methylisothiazolinone; Octylisothiazolinone; Colorant
Surfaces for Use On
Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic
Application
All-Purpose
Removes
Dust; Grease; Grime; Oil; Soil
Recommended Dilution
4 oz. (½ cup) of Clorox® Fraganzia® Multi-Purpose Cleaner with 1 gallon of water
Color
Orange

Description

Fraganzia Multi-Purpose Cleaner from CloroxPro is the perfect cleaner for areas where strong odors build up. This versatile cleaner gives you long lasting freshness and can be used facility- wide on a variety of jobs and nonporous surfaces including floors, tiles, countertops, sinks and toilet bowls. Use this everyday cleaner to clean, degrease and deodorize a variety of surfaces in your commercial space. After the job is done, keep your facility clean and fresh smelling with a pleasant, long-lasting scent. It can also be used for freshening clothes or linens in the wash, such as smelly restaurant aprons, bar and table mops, work uniforms and cleaning towels. The large size bottle is perfect for use in offices, daycare centers, restaurants, school and other commercial facilities. CloroxPro, where clean means everything.


  • Gives you long lasting freshness as it cleans, degreases and deodorizes your commercial facility.
  • Use to clean and deodorize with a long-lasting scent after the job is done, fresh scent lasts 24-hours.
  • Dilute this bleach-free, pH neutral formula for mopping floors or use it full strength for tough jobs in your facility.
  • Your scented solution for freshening clothes or linens in the wash such as aprons, mops, work uniforms and cleaning towels.
  • Ideal for use in offices, day care centers, schools, busy healthcare environments and other commercial facilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.