Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Clorox Multi-Purpose Cleaner, Spray Bottle, 32 oz, 9 PK GB12-TSH

Multi-Purpose Cleaner, Spray Bottle, 32 oz, 9 PK (Discontinued)

  • Mfr # GB12-TSH
  • Zoro # G211230941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB12-TSH
Zoro #
G211230941
UPC #
-
Country of Origin
China

Dimensions

Container Size
32 oz

Details

Color
Clear
Cleaner Form
Spray
Container Type
Spray Bottle
Removes
Grease
Application
Multipurpose
Cleaner Chemical Product Grouping
Multipurpose Cleaner
For Use On
stainless steel, stovetop surfaces, plastic, glass
Item
Multi-Purpose Cleaner
Ready to Use/Concentrated
Ready to Use
Surfaces for Use On
stainless steel, stovetop surfaces, plastic, glass

Description

The Grill Brick measures 8 inches by 4 inches by 3.5 inches and is designed for cleaning hot residue-encrusted grills with minimal effort. It effectively removes buildup without scratching the grill surface or lifting its cure. The brick is individually wrapped for convenience. Manufactured by ACS under the Scrubble Products brand, it serves as a durable cleaning tool suitable for foodservice industry applications and is available in a pack of 12.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.