Zoro Homepage

Multi-Surface Cleaner, Bottle, 32 oz, Original

  • Mfr # 31220

  • Zoro # G805297923


product price: $6.69
/ea
Sold in multiples of 9 for $60.21

Key Features

Container Size
32 oz
Container Type
Bottle
Cleaner Form
Spray
Fragrance
Original
Primary Chemical
Antibacterial formula
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31220
Zoro #
G805297923
UPC #
44600008899
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Multi-Surface Cleaner
Container Type
Bottle
Cleaner Form
Spray
Fragrance
Original
Primary Chemical
Antibacterial formula
Color
Red
For Use On
stainless steel, sinks, countertops, appliance exteriors, floors, cabinets, tubs, walls
Removes
Grease and grime
Cleaner Chemical Product Grouping
Cleaner/Degreaser/Disinfectant
Application
Multi Surface

Description

Formula 409 Multi-Surface Cleaner Spray, is the ultimate cleaner, degreaser and disinfectant for the home and workplace. The antibacterial formula quickly cuts through grease and grime and disinfects as you wipe, killing over 99 percent of germs. It prevents mold and mildew growth and deodorizes as you clean kitchen and bathroom surfaces. This no bleach, non abrasive, all purpose spray cleaner now cleans 40 percent more per spray, based on lab testing vs. previous offering, and with the Smart Tube technology you are guaranteed to spray every last drop. This antibacterial, all purpose cleaner works great both indoors and outdoors on a wide range of hard nonporous surfaces including stainless steel, sinks, countertops, appliance exteriors and more.


  • • Cleans and cuts through grease and grime and deodorizes with a fresh clean scent
  • • Versatile design prevents mold and cuts through grease
  • • Perfect for cleaning sinks, countertops and more
  • • Cuts through grease and grime quickly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.