Zoro Homepage

Multi-Surface Cleaner, Spray Bottle, 32 oz, Lavender and Jasmine, 9 PK

  • Mfr # 60523CT

  • Zoro # G511242224


product price: $60.79
/pk 9, $6.75/ea

Key Features

Container Size
32 oz
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Lavender and Jasmine
Primary Chemical
Alkyl (C12 40%; C14 50%; C16 10%); Dimethyl Benzyl Ammonium Chloride (0.3%)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60523CT
Zoro #
G511242224
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Multi-Surface Cleaner
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Lavender and Jasmine
Primary Chemical
Alkyl (C12 40%; C14 50%; C16 10%); Dimethyl Benzyl Ammonium Chloride (0.3%)
Color
Lavender
Surfaces for Use On
Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic
Application
Multipurpose
Removes
Bacteria; Fungus; Grease; Grime; Oil; Soil
Series
Scentiva

Description

Clorox Scentiva Multi-Surface Cleaner combines the trusted cleaning and disinfection of Clorox with uplifting, long-lasting scent to transform your entire home. Clorox Scentiva scents are curated, inviting blends that will elevate your cleaning experience. This multi-purpose cleaning spray is bleach free and powers through tough grease and grime with ease. Use this disinfecting spray all around the office, including kitchen counters, cabinets and floors and bathroom toilets, sinks and tubs to quickly spray away an array of messes. Safe to use on most surfaces, including stainless steel, glazed ceramic tile and finished wood, plus around pet areas, Clorox Scentiva Disinfecting Spray cleaner eliminates 99.9% of germs including COVID-19 virus on hard, non-porous surfaces when used as directed.


  • Kills 99.9% of germs including COVID-19 on hard, non-porous surfaces when used as directed.
  • This spray cleaner helps removes soap scum, dirt and grime from a variety of surfaces, including tile, finished hardwood, mirrors, and glass.
  • Perfect for use on kitchen counters, sinks, appliances, and garbage cans, delivering a powerful bleach free formula without harsh chemical smells.
  • Clean and disinfect while enjoying the captivating, long lasting scent.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
  • Packaging may vary.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.