Zoro Homepage
This item is Discontinued.
Clorox Odor Eliminator, 14 oz., Aerosol Can, PK12 31711

Odor Eliminator, 14 oz., Aerosol Can, PK12 (Discontinued)

  • Mfr # 31711
  • Zoro # G3898242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31711
Zoro #
G3898242
UPC #
10044600317110
Country of Origin
United States

Dimensions

Cleaner Container Size
14 oz
Degreaser Container Size
14 oz.
Size
14 oz.
Container Size
14 fl oz

Description

Odor Eliminator, Odor Eliminators, Fragrance Clean Air, Container Type Aerosol Spray Can, Container Size 14 fl oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Fabric, None, Ready to Use/Concentrated Ready to Use, Net Weight 14 oz, NSF Rating Not Rated, Product Series Clorox, Standards CERCLA, SARA, VOC Content 15 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.