Petcare Products - Fresh Step Multi-cat Litter 25 Pound - 30468-30210

  • Mfr # 377533

  • Zoro # G303757998


product price:  $62.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
377533
Zoro #
G303757998
UPC #
44600304687
Country of Origin
China

Description

FRESH STEP MULTI-CAT LITTER
  • It contains even more of our patented ingredient that inhibits the growth of odor causing bacteria.
  • Works better to eliminate odors than even the leading multiple cat litter.

  • UPC : 044600304687
    Size : 25 POUND
    Length : 9.75
    Width : 11.75
    Height : 11.5
    Product Type : Cat - Litter / Clumping
    Shipping Dimensions: 9.75x11.75x11.5

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.