Zoro Homepage

pH Adjuster, Granular, 5 lb. Size

  • Mfr # 12105CLX

  • Zoro # G8020522


product price: $12.15
/ea

Key Features

Sub-Category
Pool
Form
Granular
Size
5 lb
pH Range
Less Than 1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12105CLX
Zoro #
G8020522
UPC #
810821021326
Country of Origin
United States

Dimensions

Size
5 lb
Container Size
5 lb

Details

Sub-Category
Pool
Item
pH Adjuster
Form
Granular
pH Range
Less Than 1
Color
White
Fragrance
Unscented
Standards
EPA
Cleaner Form
Granular
Product Label
pH Down
Salt System Compatible
Yes
pH Value
Acidic
Container Type
Bag
Phosphate Free
Yes
pH Level
Less Than 1
Biodegradable
No
Calcium Free
Yes
Primary Chemical
Sodium Hydrogen Sulphate, Sodium Sulphate

Description

pH Adjuster, Product Label pH Down, Container Type Bag, Container Size 5 lb, Cleaner Form Granular, pH Value Acidic, pH Level Less Than 1, Standards EPA, Biodegradable No, Calcium Free Yes, Color White, Fragrance Unscented, Phosphate Free Yes, Primary Chemical Sodium Hydrogen Sulphate, Sodium Sulphate, Properties Calcium Free, Phosphate Free, Salt System Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.