Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Clorox Clean-up, Fresh Scent, 128 oz Refill Bottle

  • Mfr # 35420

  • Zoro # G206569223


product price: $16.85
/ea

Key Features

Container Type
Refill Bottle
Cleaner Form
Liquid
Fragrance
Fresh
Primary Chemical
Bleach
Standards
EPA Reg. No. 67619-17; EPA List N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35420
Zoro #
G206569223
UPC #
44600354200
Country of Origin
United States

Dimensions

Size
128 oz
Container Size
128 fl oz

Details

Item
Cleaners & Detergents
Container Type
Refill Bottle
Cleaner Form
Liquid
Fragrance
Fresh
Primary Chemical
Bleach
Standards
EPA Reg. No. 67619-17; EPA List N
Color
Pale Yellow
Surfaces for Use On
Ceramics; Cement/Concrete; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Application
Disinfectant/Cleaner
Net Weight
8.92 lbs
For Use On
Bacteria; Body Fluids; Dust; Germs; Grease; Oil; Organic Matter; Viruses; Water-Based Soil
Removes
Bacteria; Body Fluids; Dust; Germs; Grease; Oil; Organic Matter; Viruses; Water-Based Soil
Cleaner Chemical Product Grouping
All Purpose Cleaner
Packaging Type
Refill Bottle

Description

Clorox Pro Clorox Clean-up is a powerful one-step cleaner, disinfectant and stain remover. It eliminates odors caused by bacteria, mold and mildew and kills 99.9% of germs including Staphylococcus aureus, HIV Type 1, Norovirus, Hepatitis B & C, Salmonella enterica, Pseudomonas aerugiosa, and Rhinovirus on hard, nonporous surfaces. With Clorox Clean-Up Disinfectant Cleaner with Bleach, you can clean and disinfect confidently with the power of Clorox Bleach. Great for high traffic areas, this cleaner is perfect for use in offices, day care centers, restaurants, schools and other commercial facilities. Clorox Pro, where clean means everything. Packaging may vary.


  • Clean and disinfect, killing 99% of bacteria and viruses, including cold and flu.
  • This all in one Clorox bleach spray cleans, disinfects and deodorizes surfaces in high traffic areas including commercial kitchens, restrooms and other business facilities.
  • Removes tough stains, grease and grime and eliminates odors caused by bacteria, mold and mildew.
  • Eliminates messes and germs; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19.
  • Ideal for use in offices, day care centers, restaurants, schools and other commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.