
Pro EcoClean Glass Cleaner, Unscented, 32 oz Spray Bottle
Mfr # 60277
Zoro # G916042740
product price: $10.06
/eaSold in multiples of 2 for $20.12
Key Features
Chemicals For Use On
Glass
Cleaner Form
Liquid
Container Type
Spray Bottle
Effective to Remove
Dust, Fingerprints, Smudges
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60277
Zoro #
G916042740
UPC #
44600602776
Country of Origin
United States
Dimensions
Size
32 oz
Details
Chemicals For Use On
Glass
Cleaner Form
Liquid
Container Type
Spray Bottle
Effective to Remove
Dust, Fingerprints, Smudges
Fragrance
Unscented
Primary Chemical
Water; Ethanol; Caprylyl/Capryl Glucoside; Lauryl Glucoside; Glycerin; Sodium Carbonate; Citric Acid
Standards
EPA Safer Choice Label; USDA Certified Biobased 94%
Item
Glass Cleaners
Description
Clorox EcoClean Glass Cleaner cuts through filmy residue and is safe on multiple surfaces throughout the kitchen and bathroom, including glass, mirrors, appliances, stainless steel and sealed granite. This streak-free glass cleaning spray meets US EPA Safer Choice Product standards and is a USDA Certified Biobased cleaner made with 94% plant-based cleaning ingredients. This glass cleaning spray is formulated without ammonia parabens, dyes, phthalates, phosphates, petroleum solvents and SLES. Great for commercial use, Clorox EcoClean Glass Cleaner effectively cleans without harsh chemical odors, fumes or residues and is a no rinse formula, safe for use around food contact surfaces. With SmartTube technology, you can spray every drop and get the most out of the bottle.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.