Shop CLOROX
See all product information
Create Account
Sanitizing Spray, 32 oz. Trigger Spray Bottle, Unscented, 12 PK
- Mfr # 01698
- Zoro # G4544495
product price:Â
$
92.49
/pk of 12, $7.71/ea
Key Features
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Standards
EPA Registered
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01698
- Zoro #
- G4544495
- UPC #
- 10044600016983
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Container Type
- Trigger Spray Bottle
- Fragrance
- Unscented
- Item
- Sanitizer
- Cleaner Chemical Product Grouping
- Disinfectants and Sanitizers
- Standards
- EPA Registered
- Cleaner Form
- Liquid
- Recommended Dilution
- Ready to Use
- Wet Contact Time
- 2 min
- EPA Registration Number
- 67619-14
- Properties
- No Rinse Required
- Targeted Pathogens
- E. coli, Salmonella Enterica, Staphylococcus Aureus (Staph), Streptococcus Pneumoniae
- Surfaces for Use On
- Hard Non-Porous
- Rinse Required
- No
- EPA Registered
- Yes
- Product Series
- Clorox
- NSF Rating
- D2
- Series
- Clorox(R)
- Wet Contact Time - Minimum
- 2 min
- Product Type
- Sanitizer
- Application
- Nonporous Surface
- Color
- Clear
- Ready to Use/Concentrated
- Ready to Use
Description
Sanitizer, Primary Chemical Not Applicable, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 2 min, Targeted Pathogens E. coli, Salmonella Enterica, Staphylococcus Aureus (Staph), Streptococcus Pneumoniae, Product Series Clorox, Rinse Required No, NSF Rating D2, EPA Registered Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.