This item is Discontinued.

Clorox Scentiva Bleach Free Cleaning Wipes, 7.75 x 7, Tuscan Lavender and Jasmine, 75 Wipes 60040

This item is Discontinued.

Clorox

Scentiva Bleach Free Cleaning Wipes, 7.75 x 7, Tuscan Lavender and Jasmine, 75 Wipes (Discontinued)

Mfr # 60040
Zoro # G915661584
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60040
Zoro #
G915661584
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
7-1/4 in

Details

Item
Cleaner/Detergent Wet Wipes
Color
White
Container Type
Tub
Number of Sheets
75
Fragrance
Tuscan Lavender & Jasmine
Surfaces for Use On
Finished Wood, Hard Nonporous Surfaces, Sealed Granite, Stainless Steel, Vinyl
Application
Commercial Facilities, Day Care Centers, Hotels, Offices, Restaurants, Schools
Wipes per Container
75
Primary Chemical
n-Alkyl (C14, 60%, C16, 30%, C12, 5%, C18, 5%) Dimethyl Benzyl Ammonium Chloride.0.184%, n-Alkyl (C12, 68%, C14, 32%) Dimethyl Ethylbenzyl Ammonium Chloride.0.184%

Description

Clean and disinfect your home while enjoying a captivating, long-lasting scent with these bleach-free, all-in-one cleaning wipes. Clorox Scentiva Disinfecting Wipes kill 99.9% of viruses and bacteria, including the COVID-19 Virus, in 15 seconds on hard, non-porous surfaces when used as directed with the power of Clorox clean. These multi-surface cleaning wipes feature a clear-drying formula that powers through grease, soap scum and grime, so you can tackle any surface with confidence. Clorox Scentiva Disinfecting Wipes even prevent bacteria growth for up to 24 hours. Safely wipe down garbage cans, sinks, toys, remotes and appliances, or clean up car spills with these non-bleach sanitizing wipes.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.