Toilet Bowl Cleaner, 24 oz, Gel, Fresh
- Mfr # 00933
- Zoro # G805298449
product price:
$
4.69
/ea
Sold in multiples of 12 for
$56.28
Key Features
Surfaces for Use On
Toilets
Series
Clorox
Container Size
24 oz
Cleaner Form
Gel
Fragrance
Fresh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00933
- Zoro #
- G805298449
- UPC #
- 44600009339
- Country of Origin
- United States
Dimensions
- Container Size
- 24 oz
Details
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- Clorox
- Cleaner Form
- Gel
- Fragrance
- Fresh
- Application
- Bowl Cleaner, Stain Remover
- Primary Chemical
- Bleach
Description
Clorox toilet bowl cleaner with bleach is a powerful clinging gel that deep cleans and kills 99.9% of germs. This toilet cleaner destroys tough stains, eliminates odors, and leaves toilets sparkling with a fresh scent.
- • Wide dispenser
- • Safe to use in septic tanks
- • Unique dispensing nozzle for complete coverage
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.