Toilet Bowl Cleaner, 5.3 oz, Tablet, Lavender
- Mfr # 60602
- Zoro # G415783724
product price:Â
$
6.45
/ea
Sold in multiples of 6 for
$38.70
Key Features
Surfaces for Use On
Toilets
Series
Clorox
Container Size
5.3 oz
Cleaner Form
Tablet
Application
Bowl Cleaner, Rust Remover, Stain Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60602
- Zoro #
- G415783724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5.3 oz
Details
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- Clorox
- Cleaner Form
- Tablet
- Fragrance
- Lavender
- Application
- Bowl Cleaner, Rust Remover, Stain Remover
Description
Take the ick out of cleaning. Bleach free Clorox Foaming Toilet Bomb fights stains to keep your toilet clean and fresh. This convenient 3 in 1 cleaner cleans away stains, hard water and rust with an easy pre dosed, no mess tablet. The bleach free toilet bowl cleaner tablet features a Lavender Clean scent to neutralize odors and freshen your toilet during and after cleaning. It is easy to use, too: simply drop, brush and flush for an easier way to keep your toilet clean. You may never like cleaning the toilet, but at least your least favorite chore just got a little easier with Clorox Foaming Toilet Bombs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.