Zoro Homepage
This item is Discontinued.
Clorox Toilet Bowl Cleaner Lime & Rust Destroyer, 24 oz. 275

Toilet Bowl Cleaner Lime & Rust Destroyer, 24 oz. (Discontinued)

  • Mfr # 275
  • Zoro # G011231056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275
Zoro #
G011231056
UPC #
-
Country of Origin
China

Description

Clorox Toilet Bowl Cleaner Lime & Rust Destroyer is a 24 oz non-abrasive cleaner designed to remove rust, calcium, lime stains, and mineral deposits from toilet bowls. It features a powerful clinging non-bleach formula that destroys 99.9% of bacteria and deodorizes the toilet. The uniquely angled dispensing nozzle allows easy application under the bowl rim for thorough cleaning. This cleaner effectively dissolves hard water stains and prevents toilet rings, ensuring a clean and fresh toilet surface in a pack of 12.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.