Shop CLOROX
See all product information
Create Account
Toilet Bowl Cleaner with Bleach, Fresh Scent, 24 oz Bottle, PK12, 12PK
Mfr # 00031
Zoro # G406569153
product price:Â $42.99
/pk 12, $3.58/eaKey Features
Container Type
Bottle
Fragrance
Fresh
Cleaner Form
Gel
Net Weight
23.2 lbs
Application
Bowl Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00031
- Zoro #
- G406569153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 24 fl oz
Details
- Container Type
- Bottle
- Item
- Toilet Bowl Cleaner
- Fragrance
- Fresh
- Cleaner Form
- Gel
- Net Weight
- 23.2 lbs
- Application
- Bowl Cleaner
- Standards
- EPA List N, EPA Reg. No. 67619-16
- Green Certification or Other Recognition
- EPA Registered
- Surfaces for Use On
- Bacteria, Fungus, Germs, Grime, Lime, Mildew, Mineral Scale, Mold, Organic Matter, Rust, Soil, Stains
- Primary Chemical
- Bleach
- Color
- Clear
- Series
- Clorox
Description
Clorox Toilet Bowl Cleaner with Bleach cleans, disinfects and deodorizes toilets with the power of bleach. The gel formula clings to the bowl's surface to provide a deep clean. Clorox Toilet Bowl Cleaner with Bleach eliminates stains, bacteria and odors, leaving your facility's toilet bowls sanitary and fresh. From Clorox Commercial Solutions, this toilet bowl cleaner is perfect for use in offices, day care centers, restaurants, hotels and other commercial facilities.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.