Urine Remover, f/Stains/Odors, 32 oz White, PK 6

  • Mfr # CLO31415CT

  • Zoro # G002501595


product price: $45.15
/pk 6, $7.52/ea

Key Features

Cleaner Form
Liquid
Primary Chemical
Hydrogen peroxide; Surfactant
Color
White
Type
Surface Cleaner
Removes
Urine Remover; Odor Remover; Stain Remover; Grout Remover; Germs Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO31415CT
Zoro #
G002501595
UPC #
-
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Item
Urine Remover for Stains and Odors Pull Top
Cleaner Form
Liquid
Primary Chemical
Hydrogen peroxide; Surfactant
Color
White
Type
Surface Cleaner
Removes
Urine Remover; Odor Remover; Stain Remover; Grout Remover; Germs Remover
Application
Multi Surface; Multipurpose
Features
Bleach-free

Description

Clorox Urine Remover for Stains and Odors tackles the toughest urine stains and odors. With the cleaning power of hydrogen peroxide, it quickly breaks down urine to eliminate odors and remove stains. This versatile cleaner is safe to use on most hard and soft surfaces. It is specially formulated for tough-to-clean, porous surfaces, like grout that is notorious for trapping urine odors. It also handles stains and odors on soft, absorbent surfaces like carpet and mattresses. This urine remover is also great for outdoor concrete, walls and flooring, laundry pre-treatment, pet stains and bodily fluids removal including feces, blood and vomit. From Clorox Commercial Solutions, this powerful, non-bleach spray cleaner is ideal for use in hotels, long-term care facilities, locker rooms, schools, high-traffic restrooms, offices, daycare centers, hotels, restaurants and other commercial facilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.