Zoro Homepage

WIPES, CLOROX GERMICIDAL

  • Mfr # 32621

  • Zoro # G410928717


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Nonwoven Fiber
Color
White
Sheet Size
6.75" Width x 9" Length
Number of Sheets
100
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32621
Zoro #
G410928717
UPC #
44600323237
Country of Origin
United States

Dimensions

Sheet Size
6.75" Width x 9" Length
Length
9"
Width
6.75"

Details

Item
Germicidal Wipe
Material
Nonwoven Fiber
Color
White
Container Type
Pouch
Number of Sheets
100
Application
Multipurpose
Cleaner Form
Wipe
Features
Disinfectant
Surfaces for Use On
Virus Remover

Description

Healthcare professionals trust Clorox Healthcare Bleach Germicidal Wipes to help them overcome infection control challenges in a constantly changing healthcare environment. Clorox Healthcare Bleach Germicidal clinical wipes are ready to use, 1 step cleaner containing a 1:10 bleach dilution to meet CDC and OSHA guidelines for disinfecting surfaces in healthcare settings. Designed for daily disinfection, high-touch surfaces and medical equipment. These wipes are EPA registered to kill a total of 58 microorganisms, including HAI causing bacteria like MRSA and VRE in 30 seconds, outbreak causing viruses such as Influenza A and B viruses, Measles virus and Norovirus in 1 minute and C. difficile spores, TB and fungi in 3 minutes. These wipes kill 99.9999% of C. difficile spores, according to the current EPA recommended testing standard June 2014. These wipes are engineered minimize residue and leave less visible residue on surfaces vs. competitor bleach wipes. They are formulated with an anticorrosion agent and are compatible with common healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminated surfaces and vinyl. Intended for use in healthcare settings. Towel/Wipe Type: Disinfecting Wipes; Application: Hospitals; Medical Facilities; Nursing Homes; Applicable Material: Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood; Materials: Nonwoven Fiber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.