Zoro Homepage
This item is Discontinued.
Clorox Wooden Skewer 4.5" 0.17" Diameter R815-BX

Wooden Skewer 4.5" 0.17" Diameter (Discontinued)

  • Mfr # R815-BX
  • Zoro # G211230804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R815-BX
Zoro #
G211230804
UPC #
-
Country of Origin
China

Description

These 4.5 inch wooden skewers measure 0.17 inch in diameter and are crafted from bamboo or birch. They feature a sharp pointed end for easy piercing and are suitable for grilling, roasting, and food presentation. Bamboo skewers offer flexibility and sustainability, while birch skewers provide a sturdier, smooth finish for more robust use. Ideal for restaurants, catering, and outdoor events, this pack of 1000 round skewers combines natural aesthetics with functional design, accommodating various dishes from kebabs to small appetizers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.