Zoro Homepage

Pool Balancer pH, 30 lb Bucket, Alkaline

  • Mfr # 91130CLP

  • Zoro # G011944031


product price: $51.99
/ea

Key Features

Cleaner Form
Granular
pH Value
Alkaline
Color
White
Product Label
pH Up
pH Level
11.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91130CLP
Zoro #
G011944031
UPC #
840060900342
Country of Origin
United States

Dimensions

Container Size
30 lb

Details

Item
pH Balancer
Cleaner Form
Granular
pH Value
Alkaline
Color
White
Product Label
pH Up
pH Level
11.6
Primary Chemical
Sodium Carbonate
Container Type
Bucket
Fragrance
Unscented

Description

pH Balancer, Product Label pH Up, Container Type Bucket, Container Size 30 lb, Cleaner Form Granular, pH Value Alkaline, pH Level 11.6, Standards Not Applicable, Color White, Fragrance Unscented, Primary Chemical Sodium Carbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.