Zoro Homepage

Pool Water Clarifier, 1gal Bottle, Neutral

  • Mfr # 92128CLP

  • Zoro # G911225902


product price: $19.65
/ea

Key Features

pH Value
Neutral
Container Type
Jug
Cleaner Form
Liquid
pH Level
7
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92128CLP
Zoro #
G911225902
UPC #
840060900359
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Water Clarifier
pH Value
Neutral
Container Type
Jug
Cleaner Form
Liquid
pH Level
7
Color
Blue
Fragrance
Unscented
Product Label
Pool Water Clarifier

Description

Water Clarifier, Product Label Pool Water Clarifier, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, pH Value Neutral, pH Level 7, Standards Not Applicable, Color Blue, Fragrance Unscented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.