Shop CLOSETMAID
Create Account
281200 84 in. Heavy Duty Wall Standard Shelf Track; White
- Mfr # 826081
- Zoro # G604164839
product price:Â
$
75.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 826081
- Zoro #
- G604164839
- UPC #
- -
- Country of Origin
- China
Description
Features
- Heavy duty wall standard shelf track
- Can mount directly to wall or hang from #2826 or #2836
- Angled sides allow for easy installation
- Notched design locks standards in place in track.
- Color - White
- Size - 84 in.
- Dimension - 84.3 x 1.43 x 0.24 in.
- Item Weight - 3.38 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.